Motion
19131
Tool Lanyards & Attachment - Size: Standard
MI ITEM #07992096
MFR #19131
Price$45.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
MI ITEM #07992096
MFR #19131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.34/each

Specifications

Dimensions

  • Height
    11 in
  • Length
    4 in
  • Size
    Standard
  • Weight
    0.5 lb
  • Width
    2 in

Details

  • Accessory Type
    Coiled Cable Tool Lanyard
  • Color
    Orange
  • Description
    3130M Standard Orange Coiled Cable Lanyard-5lbs
  • Features & Benefits
    Coiled cable lanyard keeps the length of the lanyard close to the anchoring point, reducing snag hazards of traditional lanyards while preventing dropped objects. The patent pending swiveling design prevents tangles and headaches the coiled design can cause and reduces recoil force preventing aggressive snap back.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191315

Overview

Mfr description
3130M COILED CABLE LANYARD-5LBS, ORANGE,
  • Coiled cable lanyard keeps the length of the lanyard close to the anchoring point, reducing snag hazards of traditional lanyards while preventing dropped objects. The patent pending swiveling design prevents tangles and headaches the coiled design can cause and reduces recoil force preventing aggressive snap back.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought