Overview
Mfr description
99-1-9610KD-10 GLOVE NYLON XL
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon, Spandex
- ColorBlack, Grey
- Coating MaterialFoam Nitrile
- UPC_NO063344368830
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data