Overview
Mfr description
99-1-9610KD-9 GLOVE NYLON LRG
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon, Spandex
- ColorBlack, Grey
- Coating MaterialFoam Nitrile
- UPC_NO063344368823
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data