Motion
GR8130570.10

GROVE GEAR
GR8130570.10

Right Angle Helical Bevel Speed Reducer - GR Series, Worm Gear Type, Single, 1.3300 in Center Distance, 60:1 Ratio, 0.5000 in Input Dia., C-Face Quill Input, 0.6250 in Output Dia., Hollow Output , 48 Frame
MI ITEM #07992616
MFR #GR8130570.10
Price$2,156.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8130570.10

Right Angle Helical Bevel Speed Reducer - GR Series, Worm Gear Type, Single, 1.3300 in Center Distance, 60:1 Ratio, 0.5000 in Input Dia., C-Face Quill Input, 0.6250 in Output Dia., Hollow Output , 48 Frame
MI ITEM #07992616
MFR #GR8130570.10

Mfr description
GRHMQ813-60-H1-48-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,156.40/each

Specifications

Dimensions

  • Center Distance  
    1.3300 in
  • Housing Dimensions
    (L) 7.1900 in x (H) 5.7500 in x (W) 5.5000 in
  • Input Size
    0.5000 in
  • NEMA / IEC Frame Size
    48
  • Output Size
    0.6250 in
  • Ratio
    60:1
  • Service Factor
    1.00
  • Weight
    18.00 lbs

Details

  • Bevel Gear Type
    Worm
  • Housing Material
    Cast Iron
  • Input Horsepower
    0.2460 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    690310003848
  • Mounting Type
    Shaft
  • Output RPM
    29 rpm
  • Output Torque
    313
  • Output Type
    Hollow
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Series
    GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)