Motion
20-1-10609S

BOB DALE GLOVES
20-1-10609S

Mechanics Glove - S or Size 7, Deerskin Grain Leather
MI ITEM #07992846
MFR #20-1-10609S
List Price$31.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10609S

Mechanics Glove - S or Size 7, Deerskin Grain Leather
MI ITEM #07992846
MFR #20-1-10609S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$31.77/each for your price

Overview

Mfr description
20-1-10609S DEER SKIN GLOVE

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought