Motion
CSW63-235-2ZR-B-U

ROLLON CORP
CSW63-235-2ZR-B-U

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 63 mm, Overall Length: 235 mm
Mi Item #07992977
MFR #CSW63-235-2ZR-B-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW63-235-2ZR-B-U

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 63 mm, Overall Length: 235 mm
Mi Item #07992977
MFR #CSW63-235-2ZR-B-U

Mfr description
CSW63-235-A-2ZR-B-U
  • Constructed with zinc-plated steel body and sturdy wipers (optional) made of polyamide
  • Available for all sizes
  • Depending on the load requirement, slider is configurable with up to six rollers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter
    63 mm
  • Overall Length
    235 mm
  • Weight
    2.222 lbs

Details

  • Acceleration
    20 m/s²
  • Axial Static Load Capacity
    7200 N
  • Dynamic Load Capacity
    30750 N
  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120°C
  • Package Quantity
    1
  • Radial Static Load Capacity
    12500 N
  • Rail Style
    Compact Rail
  • Series
    CSW
  • Speed
    9 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)