1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
EM3545-57
3000 rpm, 3 ph, 230 V/400 V, 56 Frame, TEFC Enclosure
MI ITEM #
07993381
MFR #
EM3545-57
Your Price
$1,217.77
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY EM3545-57
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
EM3545-57
3000 rpm, 3 ph, 230 V/400 V, 56 Frame, TEFC Enclosure
MI ITEM #
07993381
MFR #
EM3545-57
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,217.77
/each
(List
$1,400.44
)
Qty
Add to Cart
Overview
Mfr description
EM3545-57 MOTOR
Specifications
Motor Phase
3 ph
Motor Horsepower
1 hp
Synchronous Rpm
3000 rpm
Motor Supply Voltage
230 V/400 V
Frame Size
56
Enclosure Type
TEFC
Product Type
Brake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data