Motion
241/710 ECAK30/C3W33

SKF
241/710 ECAK30/C3W33

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #07993438
MFR #241/710 ECAK30/C3W33
Price$296,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/710 ECAK30/C3W33

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #07993438
MFR #241/710 ECAK30/C3W33

Mfr description
241/710 ECAK30/C3W33 SPHERICAL ROLLER
  • Spherical Roller Bearing, Taper bore 1:30, Open, Machined Brass Cage, C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296,502.60/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Outside Diameter  
    1150 mm
  • Overall Width  
    438 mm
  • Weight
    4123.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:30, Open, Machined Brass Cage, C3
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316570983968
  • Max Rpm
    240 rpm
  • Maximum Speed
    240 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    241
  • UPC_NO
    7316570983968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)