Motion
ALL33B
Disposable Liners & Bag - 7 1/2-10 gal, 0.4 mil Thickness, 15 in Wide, 32 in Long
MI ITEM #07993767
MFR #ALL33B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liners & Bag - 7 1/2-10 gal, 0.4 mil Thickness, 15 in Wide, 32 in Long
MI ITEM #07993767
MFR #ALL33B

Mfr description
ALL33B 15X9X32 .4 MIL BROWN LINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    32 in
  • Thickness
    0.4 mil
  • Width Of The Bag Liner
    15 in

Details

  • Bag Capacity
    7 1/2-10 gal (US)
  • FDA Approved
    Non FDA Approved
  • Material
    Linear Low Density Polyethylene
  • Recycled Content
    Contains Recycled Content

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)