Motion
333-1740-OR/3X
Hi-visibility Jacket - 616314178115 Material, 3 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #07994245
MFR #333-1740-OR/3X
Price$69.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Jacket - 616314178115 Material, 3 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #07994245
MFR #333-1740-OR/3X

Mfr description
333-1740-OR/3X CL3 ORANGE BOMBER COAT
  • Durable waterproof 300 D. polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.11/each

Specifications

Dimensions

  • Length
    63 cm
  • Size
    3

Details

  • ANSI Class
    R3
  • Applications
    Utility Work, Emergency Services, Railway and Metro Workers, Road Work, Survey Crews
  • Closure Type
    Zipper
  • Color
    Hi-Vis Orange
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • Garment Use
    Emergency Services, Railway and Metro Workers, Road Work, Survey Crews, Utility Work
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314178115
  • Material
    616314178115
  • Protection Type
    Bomber Jacket
  • Style
    Bomber Jacket
  • UPC_NO
    616314178115
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)