Motion
7010366903

3M
7010366903

Non-Woven & Deburring Wheel - 12.0000 in Wheel Dia., Fine Grade, 5.0000 in Arbor Dia.
MI ITEM #07994530
MFR #7010366903
Your Price$298.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366903

Non-Woven & Deburring Wheel - 12.0000 in Wheel Dia., Fine Grade, 5.0000 in Arbor Dia.
MI ITEM #07994530
MFR #7010366903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$298.29/each(List $357.96)

Overview

Mfr description
7010366903 12"X1"X5" 8S FIN GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grade
    Fine
  • Manufacturer Upc Number
    00051115332128
  • UPC_NO
    00051115332128
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 7010366903 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 5.0000 in center hole diameter, Fine grade, 12.0000 in wheel diameter, 1.0000 in wheel thickness, and Convolute wheel type, making it suitable for consistent surface finishing and deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text