Specifications
Dimensions
- Port Size1/8 NPT
Details
- Cylinder SeriesVDW200-300
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
- SeriesVDW200-300
Overview
Mfr description
VDW250-3W-1-01N-Q
- Compact direct operated
- For air, medium vacuum, water
- Port sizes: M5, 1/8, 1/4
- Body material: brass, stainless steel
- Seal material: NBR, FKM, EPDM