Motion
78072773921

NORTON ABRASIVES
78072773921

1/4 x 18 In. Metalite Cloth File Belt P80 Grit R283 Aluminum Oxide
Mi Item #07995109
MFR #78072773921
Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072773921

1/4 x 18 In. Metalite Cloth File Belt P80 Grit R283 Aluminum Oxide
Mi Item #07995109
MFR #78072773921

Mfr description
78072773921 1/4"X18" 80 GRIT
  • P-graded premium aluminum oxide abrasive for consistent, cool cut
  • Strong, semi-flexible, smooth X-weight rayon waterproof backing is designed for moderate to light pressure applications
  • Durable resin coating provides excellent grain retention and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.47/each

Specifications

Dimensions

  • Backing Weight
    X-wt. Cotton
  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Overall Width
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Application
    Tool and Cutter Grinding
  • Backing Material
    X-wt. Cotton
  • Color
    Maroon
  • Country of Origin
    United States of America
  • Grit FEPA
    P80 Grit
  • Grit Number
    P80
  • Manufacturer Stock Number
    78072773921
  • Manufacturer Upc Number
    780727739215
  • Package Quantity
    1
  • Product Types
    Coated Cloth Belts,Belts
  • UPC_NO
    78072773921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)