Motion
HYM1000 MIKE PROTECTOR, BLACK (4.5M) UPC: 07318640002128

3M
HYM1000 MIKE PROTECTOR, BLACK (4.5M) UPC: 07318640002128

3M™ PELTOR™ Hygiene Tape for Microphone, HYM1000, 1 ea/Case
MI ITEM #07995130
MFR #HYM1000 MIKE PROTECTOR, BLACK (4.5M) UPC: 07318640002128
Price$48.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
HYM1000 MIKE PROTECTOR, BLACK (4.5M) UPC: 07318640002128

3M™ PELTOR™ Hygiene Tape for Microphone, HYM1000, 1 ea/Case
MI ITEM #07995130
MFR #HYM1000 MIKE PROTECTOR, BLACK (4.5M) UPC: 07318640002128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.36/each

Specifications

Dimensions

  • Bluetooth Connectivity
    No ft
  • Weight
    0.099 lb

Details

  • Battery Type
    Non Pertinent
  • Color
    Blue
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    07318640002128
  • Minimum Order Quantity
    1
  • Product Types
    Tape
  • Type
    Tape
  • UPC_NO
    07318640043817

Overview

Mfr description
HYM1000 MIKE PROTECTOR, BLACK (4.5M)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moisture and wind-resistant hygienic tape that protects the speech microphone.
  • Pack of 16 feet (5 meters) is enough for about 50 replacements.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought