Motion
24152CAMC3W507

NSK CORP, BEARING DIV
24152CAMC3W507

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Straight Bore, Open, C3
Mi Item #07995136
MFR #24152CAMC3W507
Price$31,877.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24152CAMC3W507

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Straight Bore, Open, C3
Mi Item #07995136
MFR #24152CAMC3W507

Mfr description
24152CAMC3W507 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,877.23/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176970399
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    029176970399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)