Motion
CDG3LN25-50G-M9PWMDPC-C

SMC CORP OF AMERICA
CDG3LN25-50G-M9PWMDPC-C

CDG3LN25-50G-M9PWMDPC-C
MI ITEM #07995148
MFR #CDG3LN25-50G-M9PWMDPC-C
Price$189.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG3LN25-50G-M9PWMDPC-C

CDG3LN25-50G-M9PWMDPC-C
MI ITEM #07995148
MFR #CDG3LN25-50G-M9PWMDPC-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.80/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.7 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG3
  • Type
    Round Body

Overview

Mfr description
CDG3LN25-50G-M9PWMDPC-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought