Motion
QAATU15A215SM

TIMKEN
QAATU15A215SM

Roller Bearing Take-up Unit - Spherical Roller, 2-15/16 in Bore, Double Concentric Collar
Mi Item #07995265
MFR #QAATU15A215SM
Price$2,072.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAATU15A215SM

Roller Bearing Take-up Unit - Spherical Roller, 2-15/16 in Bore, Double Concentric Collar
Mi Item #07995265
MFR #QAATU15A215SM

Mfr description
QAATU15A215SM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,072.29/each

Specifications

Dimensions

  • Body Width
    3.0000 in, 76.20 mm
  • Bore Diameter
    2-15/16 in
  • Housing Dimensions
    3.0000 in, 76.20 mm
  • Housing Width
    3.0000 in, 76.20 mm
  • Overall Height
    6.7500 in, 171.50 mm
  • Overall Length
    8.6500 in, 219.69 mm
  • Overall Width
    3.0000 in, 76.20 mm
  • Shaft Diameter
    2-15/16 in
  • Size Code
    215
  • Slot Width
    1.0000 in, 25.39 mm

Details

  • Bearing Series
    22215
  • Dynamic Load Capacity
    222000 N, 49900 lbf
  • Grease Type
    Grease Lubricated
  • Housing Construction
    Solid
  • Locking Device
    Double Concentric Collar
  • Lubrication
    Grease Lubricated
  • Lubrication Type
    Grease Lubricated
  • Manufacturer Catalog Number
    QAATU15A215SM
  • Material
    Cast Steel
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Mounting Type
    Take-Up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    222000 N, 49900 lbf
  • Radial Static Load Capacity
    240000 N, 54100 lbf
  • Replacement Bearing
    22215
  • Seal Type
    M/N Seal
  • Sealing Type
    M/N Seal
  • Self Aligning
    True
  • Series
    TU
  • Shaft Attachment
    Double Concentric Collar
  • Static Load Capacity
    240000 N, 54100 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)