1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
EM3546T-57
1500 rpm, 3 ph, 230 V/400 V, 143T Frame, TEFC Enclosure
MI ITEM #
07995564
MFR #
EM3546T-57
Price
$1,374.35
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY EM3546T-57
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
EM3546T-57
1500 rpm, 3 ph, 230 V/400 V, 143T Frame, TEFC Enclosure
MI ITEM #
07995564
MFR #
EM3546T-57
Mfr description
EM3546T-57
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,374
.35
/each
Add to Cart
Specifications
Dimensions
Frame Size
143T
Details
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Motor Horsepower
1 hp
Motor Phase
3 ph
Motor Supply Voltage
230 V/400 V
Product Type
Brake Motors
Synchronous Rpm
1500 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items