Motion
C85Y8-90
C85Y8-90
Mi Item #07995697
MFR #C85Y8-90
Price$24.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85Y8-90
Mi Item #07995697
MFR #C85Y8-90

Mfr description
C85Y8-90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.60/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Round Body
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)