Motion
F 2 2 1/2 5/8X5/16KW

LOVEJOY INC
F 2 2 1/2 5/8X5/16KW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished Bore, Single Flex, Material: AISI 1045
Mi Item #07995801
MFR #F 2 2 1/2 5/8X5/16KW
Price$557.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2 2 1/2 5/8X5/16KW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished Bore, Single Flex, Material: AISI 1045
Mi Item #07995801
MFR #F 2 2 1/2 5/8X5/16KW

Mfr description
LH200-HUB-7/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.87/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    2.5000 in, 63.50 mm
  • Bore Diameter
    2.5000 in
  • Bore Length
    2.4400 in, 61.98 mm
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    4.0000 in, 101.60 mm
  • Keyway Size
    5/8 x 5/16 in, 15.875 x 7.938 mm
  • Length Through Bore
    2.4400 in, 61.98 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    2.7500 in, 73 mm
  • Maximum Bore Diameter
    2.7500 in, 73 mm
  • Weight
    5.48 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Finished Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    F Type
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Exposed bolts
  • Flex Type
    Single Flex
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790400447
  • Material
    AISI 1045
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Maximum Torque
    31500 in/lb
  • Performance Features
    Max Speed 5000 rpm, Nominal Torque 31500.0000 in-lbs
  • Product Type
    Gear Coupling Hubs
  • Series
    F Type
  • Shaft Attachment
    Keyway
  • Torque Capacity
    31,500 in-lb, 3,560 N-m
  • Torque Rating (in-lb)
    31,500.00 in-lb, 3,560.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)