1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
First Aid Only
FAE-3001
Adhesive Fabric Bandages, 1" x 3", 25ct
MI ITEM #
07995911
MFR #
FAE-3001
Price
$4.71
/each
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
First Aid Kits
First Aid Only FAE-3001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid Only
FAE-3001
Adhesive Fabric Bandages, 1" x 3", 25ct
MI ITEM #
07995911
MFR #
FAE-3001
Mfr description
FAE3001 FABRIC BANDAGE 1X3
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.71
/each
Add to Cart
Specifications
Dimensions
Depth
2
Height
4.5
Length
2
Weight
0.08
Width
1.625
Details
Container Material
Box
Harmonization Code
3005.10.5000
Manufacturer Upc Number
092265030014
Number Of Pieces
25
UPC_NO
092265030014
US Made
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items