Motion
WCL 4x12
4″ bore x 12″ stroke clevis cylinder
MI ITEM #07995973
MFR #WCL 4x12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4″ bore x 12″ stroke clevis cylinder
MI ITEM #07995973
MFR #WCL 4x12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCL 4X12 4" BORE X 12" STROKE

Specifications

  • Height
    6 in
  • Length
    26 in
  • Width
    6 in
  • Weight
    50 lbs
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text