Motion
1239
Parallel Brushed DC Gearmotor - Parallel Shaft, 18 :1 Ratio, 1/20 hp hp, 90 V, 139.0 rpm rpm, TENV, Continuous Duty
MI ITEM #07995991
MFR #1239
Price$620.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 18 :1 Ratio, 1/20 hp hp, 90 V, 139.0 rpm rpm, TENV, Continuous Duty
MI ITEM #07995991
MFR #1239

Mfr description
1239 DC GEARMOTOR 90V 18 IN-LB 139RPM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.90/each

Specifications

Dimensions

  • Gear Ratio
    18 :1
  • Overhung Load
    104 lbs
  • Weight
    5.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.58 A
  • Full Load Torque
    18 in/lb
  • Harmonization Code
    8501.10.6060
  • Input Horsepower
    1/20 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    24A
  • Output RPM
    139.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, ROHS, UL
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)