Motion
1234
Parallel Brushed DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 1/19 hp hp, 180 V, 42.0 rpm rpm, TENV, Continuous Duty
Mi Item #07995996
MFR #1234
Price$669.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 1/19 hp hp, 180 V, 42.0 rpm rpm, TENV, Continuous Duty
Mi Item #07995996
MFR #1234

Mfr description
1234 DC GEARMOTOR 180V 58 IN-LB 42RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.10/each

Specifications

Dimensions

  • Gear Ratio
    60 :1
  • Overhung Load
    150 lbs
  • Weight
    5.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.30 A
  • Full Load Torque
    58 in/lb
  • Harmonization Code
    8501.10.6060
  • Input Horsepower
    1/19 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    180 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    24A
  • Output RPM
    42.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, ROHS, UL
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)