Motion
1233
Parallel Brushed DC Gearmotor - Parallel Shaft, 30 :1 Ratio, 1/19 hp, 180 V, 83.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #07995997
MFR #1233
Price$769.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 30 :1 Ratio, 1/19 hp, 180 V, 83.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #07995997
MFR #1233

Mfr description
1233 DC GEARMOTOR 180V 29 IN-LB 83RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.47/each

Specifications

Dimensions

  • Gear Ratio
    30 :1
  • Overhung Load
    164 lbs
  • Weight
    5.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.30 A
  • Full Load Torque
    29 in/lb
  • Harmonization Code
    8501.10.6060
  • Input Horsepower
    1/19 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    180 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    24A
  • Output RPM
    83.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, ROHS, UL
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)