Motion
1259
Parallel Brushed DC Gearmotor - Parallel Shaft, 312 :1 Ratio, 1/7 hp, 90 V, 8.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #07996011
MFR #1259
Price$817.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 312 :1 Ratio, 1/7 hp, 90 V, 8.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #07996011
MFR #1259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$817.60/each

Specifications

Dimensions

  • Gear Ratio
    312 :1
  • Overhung Load
    300 lbs
  • Weight
    9.70 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.60 A
  • Full Load Torque
    205 in/lb
  • Harmonization Code
    8501.31.6060
  • Input Horsepower
    1/7 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    33A
  • Output RPM
    8.0 rpm
  • Shaft Type
    Parallel
  • Stage
    5
  • Standards Met
    CSA, CURUS, ROHS, UL
  • Wiring Diagram

Overview

Mfr description
1259 DC GEARMOTOR 90V 205 IN-LB 8RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought