Motion
1250
Parallel Brushed DC Gearmotor - Parallel Shaft, 9 :1 Ratio, 1/7 hp hp, 90 V, 266.0 rpm rpm, TENV, Continuous Duty
MI ITEM #07996020
MFR #1250
Price$591.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 9 :1 Ratio, 1/7 hp hp, 90 V, 266.0 rpm rpm, TENV, Continuous Duty
MI ITEM #07996020
MFR #1250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$591.66/each

Specifications

Dimensions

  • Gear Ratio
    9 :1
  • Overhung Load
    156 lbs
  • Weight
    9.70 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.60 A
  • Full Load Torque
    26 in/lb
  • Harmonization Code
    8501.31.6060
  • Input Horsepower
    1/7 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    33A
  • Output RPM
    266.0 rpm
  • Shaft Type
    Parallel
  • Stage
    5
  • Standards Met
    CSA, CURUS, ROHS, UL
  • Wiring Diagram

Overview

Mfr description
1250 DC GEARMOTOR 90V 26 IN-LB 266RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought