Motion
359-S
359-S Stinger Fine Gauge Cut 3 Pu Glove - Small, Blue/Black
Mi Item #07996453
MFR #359-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
359-S Stinger Fine Gauge Cut 3 Pu Glove - Small, Blue/Black
Mi Item #07996453
MFR #359-S

Mfr description
359-S STEALTH STINGER GLOVE SMALL
  • 15gg Fine gauge HPPE, nylon, glass, and lycra shell
  • Lightweight polyurethane coated palm for a sure-grip
  • Snug-fitting knit wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    9
  • Size
    S

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    A3
  • Applications
    Construction, Industrial
  • Coating
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Blue/Black
  • Country of Origin
    SRI LANKA
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • Harmonization Code
    6116.10.5520
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Glass/HPPE/Lycra/Nylon
  • Manufacturer Upc Number
    065537852355
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537852355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)