Motion
87812/3XL
R2 Winter Green Corded Palm Rigger Glove with Hook and Loop Wrist, Hi-Vis Yellow, 3XL
MI ITEM #07996694
MFR #87812/3XL
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R2 Winter Green Corded Palm Rigger Glove with Hook and Loop Wrist, Hi-Vis Yellow, 3XL
MI ITEM #07996694
MFR #87812/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.63/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Size
    3XL

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Spandex
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Slip-on
  • Description
    R2 Safety Rigger Green Corded Palm with Fabric Back and TPR Impact Protection - Insulated & Waterproof
  • Lining Material
    Thermal
  • Manufacturer Upc Number
    662909871855
  • Material Type
    General Purpose Gloves
  • Reflective Or High Visibility
    High-Visibility
  • UPC_NO
    662909871855

Overview

Mfr description
R2 87812 3XL WINTER CORDED IMPACTS
  • Green cotton corded palm offers comfort, durability and protection
  • Thermo Plastic Rubber (TPR) molded finger, back of hand and thumb guards for maximum protection
  • 150g Positherm lining and waterproof bladder keep your hands dry
  • Neoprene cuff with hook & loop closure is comfortable and breathable for easy on/off and a secure fit
  • Hi-Vis coloring makes this product very easy to see
  • Launderable for extended life and to reduce replacement costs
  • ANSI Cut A3 protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought