Motion
56-451/S
Insulated Coated Glove - S or Size 7 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #07996879
MFR #56-451/S
Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - S or Size 7 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #07996879
MFR #56-451/S

Mfr description
56-451/S GLOVE MAXIDRY ZERO, NYLON W/
  • Seamless construction offers increased comfort and breathability
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.72/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    50 cm
  • Men'S Size
    S
  • Size
    S
  • Women's Size
    S

Details

  • Additional Details
    The MaxiDry® Zero™ integrates the core values of the MaxiDry® brand to bring comfort and liquid repellence together and combine them with our THERMtech® technology platform. This technology offers thermal resistance up to -10°C/14°F inside the glove under high activity with a coating designed to remain flexible for temperature up to -30°C / -22°F.
  • Anti Slip Grip
    Yes
  • Application
    Warehousing, Construction, Transportation, Mining, Cold Storage
  • Back Material
    Synthetic
  • Coated Design
    Double Dipped
  • Coating Coverage
    Full Hand
  • Coating Material
    Natural Rubber
  • Color
    Purple
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    Level 2
  • Description
    The MaxiDry® Zero™ integrates the core values of the MaxiDry® brand to bring comfort and liquid repellence together and combine them with our THERMtech® technology platform. This technology offers thermal resistance up to -10°C/14°F inside the glove under high activity with a coating designed to remain flexible for temperature up to -30°C / -22°F.
  • Description Keyword
    Protection From Cold
  • EN388
    4232
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Construction, Transportation, Mining, Cold Storage
  • Insulated
    Yes
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Material
    Nylon Elastane
  • Lining Material
    Thermal
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    56-451/S
  • Manufacturer Upc Number
    616314230943
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Micro-Foam Nitrile Coated
  • Product Line
    Maxidry Zero
  • Protection Type
    Cold, Liquid, Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    MaxiDry Zero
  • Spec Sheet
  • Standards Met
    EN 388, EN 511, FDA Compliant
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314230943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)