Motion
185-2242-002
Hydraulic Geroler Spool Valve Motor - T Series, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8-14 UNF-2B Port Size
MI ITEM #07996950
MFR #185-2242-002
Your Price$1,728.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T Series, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8-14 UNF-2B Port Size
MI ITEM #07996950
MFR #185-2242-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,728.85/each(List $2,074.62)

Overview

Mfr description
185-2242 MOTOR

Specifications

  • Series
    T Series
  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1.0000 in
  • Mounting Type
    4-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text