Motion
CESSWDM3546T-5
1800 rpm, 3 ph, 575 V, 143TC Frame, TEFC Enclosure
Mi Item #07996961
MFR #CESSWDM3546T-5
Price$3,058.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 575 V, 143TC Frame, TEFC Enclosure
Mi Item #07996961
MFR #CESSWDM3546T-5

Mfr description
CESSWDM3546T-5 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,058.22/each

Specifications

Dimensions

  • Frame Size
    143TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)