Overview
Mfr description
PS-V8F8-SS 1" H-STYLE NIPPLE, 1" NPTF
Specifications
- Body Material316 Stainless Steel
- Maximum Operating Pressure2000 psi
- Overall Length2.6000 in, 66.00 mm
- Material316 Stainless Steel
- Seal MaterialNitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data