Motion
C038-SQP-TTPT-S70

ALL-FLO PUMP COMPANY
C038-SQP-TTPT-S70

Non-Metallic Clamped Pump - Polypropylene Fluid Section, Polypropylene Center, 1/4 in NPT/BSP Hybrid Ports, 9.0 gpm Max Flow, 0.010 gal Avg Discplacement
MI ITEM #07997237
MFR #C038-SQP-TTPT-S70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
C038-SQP-TTPT-S70

Non-Metallic Clamped Pump - Polypropylene Fluid Section, Polypropylene Center, 1/4 in NPT/BSP Hybrid Ports, 9.0 gpm Max Flow, 0.010 gal Avg Discplacement
MI ITEM #07997237
MFR #C038-SQP-TTPT-S70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    5 lbs

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.010 gal
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1/4 in NPT/BSP Hybrid Ports
  • Diaphragm Material
    PTFE
  • Duty Type
    Intermittent
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT, NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/16 in Dia.
  • Maximum Flow Rate
    9 gpm
  • O Ring Material
    PTFE
  • Porting
    Suction Right / Discharge Right
  • Suction Lift
    Dry - 15.00 ft, Wet - 26.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Clamped
  • Wet End Repair Kit
    CWE-038-TTPT-P
  • Wetted Materials
    Polypropylene

Overview

Mfr description
C038-SQP-TTPT-S70 3/8" DIAPHRAGM PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought