Motion
112SPASI

LIFT-ALL
112SPASI

1-1/2" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #07997452
MFR #112SPASI
Price$254.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112SPASI

1-1/2" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #07997452
MFR #112SPASI

Mfr description
112SPASI 1 1/2 TON SHACKLE
  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.85/each

Specifications

Dimensions

  • Weight
    17.7 lbs

Details

  • Color
    RED
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886646936
  • Material
    STEEL
  • Nominal Break Strength
    17-Ton lbs
  • UPC_NO
    697886646936
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)