Motion
A09750591250S

AS RAYMOND
A09750591250S

Conical Compression Spring - Stainless Steel Material, End Type - Squared and Not Ground, 0.9750 in OD, 1.2500 in Length, 0.0590 in Wire Size, 13.5500 lb/in Spring Rate
MI ITEM #07997496
MFR #A09750591250S
List Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
A09750591250S

Conical Compression Spring - Stainless Steel Material, End Type - Squared and Not Ground, 0.9750 in OD, 1.2500 in Length, 0.0590 in Wire Size, 13.5500 lb/in Spring Rate
MI ITEM #07997496
MFR #A09750591250S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.20/each for your price

Overview

Mfr description
A09750591250S-CONICAL SPRING

Specifications

  • Type Design
    Conical Compression Spring
  • End Type
    Squared and Not Ground
  • Material
    Stainless Steel
  • Outside Diameter
    0.9750 in
  • Free Length
    1.2500 in
  • Wire Size
    0.0590 in
  • Spring Rate
    13.5500 lb/in
  • OD Small End
    0.3430 in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    A09750591250S
  • Weight
    0.00037 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text