Motion
6212001
Gorilla Wood Glue, 4 oz
MI ITEM #07997622
MFR #6212001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gorilla Wood Glue, 4 oz
MI ITEM #07997622
MFR #6212001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6212001 4OZ GORILLA WOOD GLUE
  • Complete Projects Fast: Requires only 20-30 minutes of clamp time, fully cured in 24 hours.
  • Use Indoors or Outdoors: Passes ANSI/HPVA Type II water resistance.
  • Versatile: Ideal for use on hardwoods, softwoods, and natural wood composites.
  • Dries natural color: Offering a natural bond line.
  • Compliant with FDA standards for indirect food contact.

Specifications

  • Material Comp
    Wood
  • Cure Time
    24 hr
  • Color
    Natural Wood Color
  • Flammability
    Not Flammable
  • Shear Strength
    3900-4000 psi
  • Work Time
    5-10 minutes
  • Shelf Life
    2-3 years unopened
  • Application Temperature Range
    55° to 75° F, best at room temperature
  • Base Type
    waterbased PVA
  • Container Size
    4 oz
  • Coverage
    1 fluid ounce will cover approximately 1.6 square feet
  • Max Operating Temperature
    150 °F
  • Net Weight
    0.338 lbs
  • Standards Met
    ANSI/HPVA Type II
  • Substrate
    Wood
  • Type
    General Purpose Adhesive
  • Overall Height
    6.0500 in
  • Overall Length
    1.1230 in
  • Overall Width
    2.5100 in
  • Specific Gravity
    1.08
  • Application
    Clean and dry surfaces to be bonded. Apply glue generously on surface. Join and clamp for 20 to 30 minutes. Parts should fit tightly. Excess glue can be removed with clean wet cloth or scraped off after glue dries. Allow bond to dry for 24 hrs.
  • Container Type
    Bottle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text