Motion
GSR20T2SS+1600L

THK AMERICA INC
GSR20T2SS+1600L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1600 mm Long
Mi Item #07997882
MFR #GSR20T2SS+1600L
Price$825.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
GSR20T2SS+1600L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1600 mm Long
Mi Item #07997882
MFR #GSR20T2SS+1600L

Mfr description
GSR20T2SS+1600L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.68/each

Specifications

Dimensions

  • Length
    1600 mm
  • Rail Size
    20 mm
  • Weight
    7.452 lbs, 3.38 kg

Details

  • Anticorrosion
    Yes
  • OAL
    1600 mm
  • Radial Static Load Capacity
    13.6 kN, 3057.4 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)