Specifications
Dimensions
- Bore Diameter63 mm
- Stroke40 mm
Details
- Country of OriginCN
- Cylinder SeriesCQ2-Z
- Made to OrderYes
- Mounting BoltsShipped Together
- Mounting TypeThrough Hole
- OptionsWith rubber bumper
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z