Motion
50 SS Riv

PEER CHAIN
50 SS Riv

Roller Chain - 50 Series, 50 / 5/8 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #07997981
MFR #50 SS Riv
Price$188.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50 SS Riv

Roller Chain - 50 Series, 50 / 5/8 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #07997981
MFR #50 SS Riv

Mfr description
50 STAINLESS RIV X 100 FT SK-1 E2LP
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.69/ft

Specifications

Dimensions

  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5940 in, 15.08 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.7900 in, 20.06 mm
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Center To Attachment End
    0.4880 in
  • Roller Center To Hole Center
    0.4000 in
  • Roller Width
    0.3750 in, 9.53 mm

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    SK-1
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50 SS Riv
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    50
  • Standards Met
    ANSI, ASME standard
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)