Motion
17902
925F(x) S Lime Standard Dorsal Impact-Reducing Gloves
Mi Item #07998265
MFR #17902
Price$56.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
925F(x) S Lime Standard Dorsal Impact-Reducing Gloves
Mi Item #07998265
MFR #17902

Mfr description
925F(X) STANDARD DORSAL IMPACT-REDUCING
  • Standard Dorsal Impact-Reducing Gloves: Maximum impact protection and full coverage; durability and grip in the toughest conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.18/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    4.25 in
  • Size
    S

Details

  • Color
    Hi-Vis Lime
  • Country of Origin
    IDN
  • Description
    925F(x) S Lime Standard Dorsal Impact-Reducing Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Series
    Dorsal Impact-Reducing
  • UPC_NO
    720476179023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)