Motion
AM90D-N20
Main Line & Modular Air Filter - AM-D
Mi Item #07998475
MFR #AM90D-N20
Price$650.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - AM-D
Mi Item #07998475
MFR #AM90D-N20

Mfr description
AM90D-N20
  • Space-saving design, Labor-saving in piping.
  • Lightweight.
  • Port size: 1, 1 1/2, 2.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.44/each

Specifications

Dimensions

  • Weight
    5 kg

Details

  • Country of Origin
    JP
  • Series
    AM-D
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)