Overview
Mfr description
GE 20 TXG3E-2LS
Specifications
- Type Of BearingRadial
- Bore Diameter
- Outside Diameter
- SeriesGE
- Manufacturer Product Page
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data