Motion
00136ET3EJPW56J-S

WEG ELECTRIC CORP
00136ET3EJPW56J-S

AC Motor - 1 hp, 3600 rpm, 230/460 V, W56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #07998581
MFR #00136ET3EJPW56J-S
Price$769.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00136ET3EJPW56J-S

AC Motor - 1 hp, 3600 rpm, 230/460 V, W56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #07998581
MFR #00136ET3EJPW56J-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$769.10/each

Specifications

Dimensions

  • Frame Size
    W56J

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
00136ET3EJPW56J-S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought