Motion
AG10009V-L (9)

HEXARMOR
AG10009V-L (9)

Size L or Size 9, ANSI Cut Level A7
Mi Item #07998600
MFR #AG10009V-L (9)
Price$56.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
AG10009V-L (9)

Size L or Size 9, ANSI Cut Level A7
Mi Item #07998600
MFR #AG10009V-L (9)

Mfr description
AG10009V LARGE 9" ARM GUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.27/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Puncture Resistance Level
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)