Motion
EHH27ATE25B
EHH27ATE25B
MI ITEM #07998738
MFR #EHH27ATE25B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EHH27ATE25B
MI ITEM #07998738
MFR #EHH27ATE25B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EHH27ATE25B 1-1/2" BALL VLV
  • For automated applications requiring durable, yet economical brass
  • Pre-sized for clean water, air or light oil applications
  • Full port, sizes 1/4" to 4"
  • ISO 5211 direct mounting
  • RTFE seats, PTFE/Viton stem seals
  • 600 psi WOG
  • Temperature range: -20°F to 370°F
  • Uses DE and MA Series electric actuators and are available with 115V AC, 220V AC, 24V AC/DC, 12V DC
  • Can be configured for modulating or fail-safe functions
  • Manufacturer: DynaQuip Controls

Specifications

  • UPC_NO
    649848032615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text