Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6408-H04-O-HT PLUG
MI ITEM #07999098
MFR #6408-H04-O-HT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6408-H04-O-HT PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male O-ring Boss
  • End 1 Size
    1/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Non Applicable
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6408
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text