Motion
76813
PolyStinger DS LED Rechargeable Dual Switch Polymer Flashlight
MI ITEM #07999556
MFR #76813
Price$217.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyStinger DS LED Rechargeable Dual Switch Polymer Flashlight
MI ITEM #07999556
MFR #76813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.83/each

Specifications

Dimensions

  • Length
    8.64 in
  • Weight
    11.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    28000 cd
  • Complete Light Output
    485 lm (High), 240 lm (Med), 120 lm
  • Complete Run Time
    3 Hrs (High), 5.5 Hrs (Med), 10 hrs
  • Features & Benefits
    • 485 lumens on high • Far-reaching 335m beam • Comfort grip with dual switches for multiple hand hold options • Super tough polymer construction • Low mode provides extended 10h runtime • IPX4 rated for water resistance • High/Medium/Low/Strobe modes
  • Includes
    Battery, 120V AC & 12V DC Charge Cords, (2) Charger/Holders
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926768130
  • Maximum Light Output
    485 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    80926768130
  • Warranty
    Limited Lifetime

Overview

Mfr description
76813 POLYSTINGER DS LED FLASHLIGHT
  • 485 lumens on high
  • Far-reaching 335m beam
  • Comfort grip with dual switches for multiple hand hold options
  • Super tough polymer construction
  • Low mode provides extended 10h runtime
  • IPX4 rated for water resistance
  • High/Medium/Low/Strobe modes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought