Overview
Mfr description
C96SDF50-125C AIR CYLINDER
- Double acting, standard type, single rod
- End of stroke air cushion and rubber bumper are standard
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke up to 800mm
- Auto switch capable
Specifications
- Country of OriginUS
- Bore Diameter50 mm
- Stroke125 mm
- SeriesC96
- MagnetBuilt-in
- Mounting TypeRod End Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data