Overview
Mfr description
PA38-1.000-TCF CYLINDER
Specifications
- Bore Diameter4.0000 in
- Stroke1.0000 in
- SeriesPancake II
- Mounting TypeCounterbored Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data